Motion
32870
Oil Seal - Solid, 3.251 in Shaft Dia., 5.501 in OD, 0.651 in Overall Width
MI ITEM #08482229
MFR #32870
Your Price$103.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.251 in Shaft Dia., 5.501 in OD, 0.651 in Overall Width
MI ITEM #08482229
MFR #32870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.82/each(List $143.26)

Overview

Mfr description
32870

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.251 in
  • Outside Diameter
    5.501 in
  • Overall Width
    0.651 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311374057

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text