Motion
37507
Wear Sleeve - Solid, 3.750 in Shaft Dia., 4.573 in OD, 0.571 in Overall Width
MI ITEM #08482232
MFR #37507
List Price$78.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - Solid, 3.750 in Shaft Dia., 4.573 in OD, 0.571 in Overall Width
MI ITEM #08482232
MFR #37507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.63/each for your price

Overview

Mfr description
37507

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.750 in
  • Outside Diameter
    4.573 in
  • Overall Width
    0.571 in
  • Lip Type
    Optimal sealing surface for lip
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311374446

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text