Motion
15545
Double Lip Oil Seal - Solid, 1.552 in Shaft Dia., 3.160 in OD, 0.546 in Overall Width, HMSHA26 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08482233
MFR #15545
List Price$40.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.552 in Shaft Dia., 3.160 in OD, 0.546 in Overall Width, HMSHA26 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08482233
MFR #15545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.94/each for your price

Overview

Mfr description
15545

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.552 in
  • Outside Diameter
    3.160 in
  • Overall Width
    0.546 in
  • Design Type
    HMSHA26
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Helix Bi-Directional
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Operating Temperature Range
    -5 to 390 °F
  • Spring Type
    None
  • Manufacturer Upc Number
    085311376273
  • Compatible Wear Sleeves
    99155
  • Compatible V-Rings
    400400;400401;400405;400409
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Pinion, axles
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text