Motion
5553
Rotary Shaft Seal - Solid, 0.552 in Shaft Dia., 0.945 in OD, 0.395 in Overall Width
Mi Item #08482236
MFR #5553
Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 0.552 in Shaft Dia., 0.945 in OD, 0.395 in Overall Width
Mi Item #08482236
MFR #5553

Mfr description
5553
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.00/each

Specifications

Dimensions

  • Outside Diameter
    0.945 in
  • Overall Width
    0.395 in
  • Shaft Diameter
    0.552 in

Details

  • Manufacturer Upc Number
    085311376914
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)