Motion
30006
Oil Seal - Solid, 3.032 in Shaft Dia., 5.788 in OD, 0.709 in Overall Width
Mi Item #08482269
MFR #30006
Price$81.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.032 in Shaft Dia., 5.788 in OD, 0.709 in Overall Width
Mi Item #08482269
MFR #30006

Mfr description
30006
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.78/each

Specifications

Dimensions

  • Outside Diameter
    5.788 in
  • Overall Width
    0.709 in
  • Shaft Diameter
    3.032 in

Details

  • Manufacturer Upc Number
    085311383028
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)