Motion
720600
Oil Seal - Solid, 22.000 in Shaft Dia., 28.739 in OD, 1.767 in Overall Width
MI ITEM #08482279
MFR #720600
List Price$2,320.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 22.000 in Shaft Dia., 28.739 in OD, 1.767 in Overall Width
MI ITEM #08482279
MFR #720600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,320.37/each for your price

Overview

Mfr description
720600

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    22.000 in
  • Outside Diameter
    28.739 in
  • Overall Width
    1.767 in
  • Lip Type
    Spring loaded sealing lip
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311384681

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text