Motion
99075
Thin Wall Speedi-sleeve - 0.7870 in; 19.99 mm Shaft Dia., 0.437 in Width, Stainless Steel Material
Mi Item #08482289
MFR #99075
Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-sleeve - 0.7870 in; 19.99 mm Shaft Dia., 0.437 in Width, Stainless Steel Material
Mi Item #08482289
MFR #99075

Mfr description
99075
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.05/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    0.9300 in; 23.62 mm
  • Nominal Shaft Diameter
    0.7870 in; 19.99 mm
  • Overall Width
    0.4390 in
  • Shaft Diameter
    0.787 in
  • Weight
    0.12 lbs
  • Width
    0.4390 in, 11.15 mm
  • Width on Shaft
    0.437 in
  • Width Overall Width For Speedi Slv
    0.437 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    Thin-Walled Design with Removable Flange
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311386289
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    0.782 to 0.786 in
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311386289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)