Motion
30370
Double Lip Oil Seal - Solid, 3.307 in Shaft Dia., 3.813 in OD, 0.354 in Overall Width, HMSASPL Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08482297
MFR #30370
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 3.307 in Shaft Dia., 3.813 in OD, 0.354 in Overall Width, HMSASPL Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08482297
MFR #30370

Mfr description
30370
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.813 in
  • Overall Width
    0.354 in
  • Shaft Diameter
    3.307 in
  • Weight
    0.87 lbs

Details

  • Casing
    Rubber-covered steel
  • Compatible V-Rings
    400850;400851;400854;400855
  • Compatible Wear Sleeves
    99331
  • Construction Description
    Oil seal
  • Design Type
    HMSASPL
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Helix-CCW from air side
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311388573
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 390 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel ends, axles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)