Motion
513154
Single Lip Oil Seal - Split, 14.500 in Shaft Dia., 15.922 in OD, 0.516 in Overall Width, HS6 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08482306
MFR #513154
Price$751.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Split, 14.500 in Shaft Dia., 15.922 in OD, 0.516 in Overall Width, HS6 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08482306
MFR #513154

Mfr description
513154
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$751.46/each

Specifications

Dimensions

  • Outside Diameter
    15.922 in
  • Overall Width
    0.516 in
  • Shaft Diameter
    14.500 in
  • Weight
    3.58 lbs

Details

  • Case Design
    All-rubber seal
  • Casing
    Rubber
  • Compatible V-Rings
    403750;403752;403754;403756
  • Compatible Wear Sleeves
    87580;90334
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split
  • Design Type
    HS6
  • Installation Method
    Cover plate
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311388993
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Split
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)