Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip PTFE Seal - Solid, 1.457 in Shaft Dia., 1.969 in OD, 0.315 in Overall Width, SLA1 Design, Polytetrafluoroethylene (PTFE) Lip Material
Mi Item #08482348
MFR #14558

Mfr description
14558
  • High chemical resistance
  • Withstand speeds up to 5, 900 ft/min and withstands pressures up to 500 psi
  • Wide operating temperature range from –95 to +480 °F
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    1.969 in
  • Overall Width
    0.315 in
  • Shaft Diameter
    1.457 in
  • Weight
    0.04 lbs

Details

  • Case Design
    Metal Case
  • Casing
    Steel
  • Construction Description
    PTFE seal, metal case
  • Design Type
    SLA1
  • Installation Method
    Housing press fit
  • Lip Material
    Polytetrafluoroethylene (PTFE)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311394789
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -90 to 480 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Engines, pumps, gearboxes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)