Motion
90788
Thick Wall Wear Sleeve - 14.1819 in; 360.22 mm Shaft Dia., 2.362 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08482374
MFR #90788
Price$5,172.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 14.1819 in; 360.22 mm Shaft Dia., 2.362 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08482374
MFR #90788

Mfr description
90788
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,172.51/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    14.1819 in; 360.22 mm
  • Overall Width
    1.7720 in
  • Shaft Diameter
    17.731 in
  • Weight
    2.48 lbs
  • Width
    1.7720 in, 45.01 mm
  • Width on Shaft
    2.362 in
  • Width Overall Width For Speedi Slv
    2.362 in

Details

  • Additional Details
    Hard-Chrome Plated
  • Construction Description
    No Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311397001
  • Material
    Chromium-Plated Carbon Steel
  • Series
    LDSLV4
  • Shaft Range For Speedi Sleeve
    17.541 to 17.553 in
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311397001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)