Motion
18706
Oil Seal - Solid, 1.860 in Shaft Dia., 3.165 in OD, 0.635 in Overall Width
MI ITEM #08482385
MFR #18706
List Price$48.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.860 in Shaft Dia., 3.165 in OD, 0.635 in Overall Width
MI ITEM #08482385
MFR #18706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.30/each for your price

Overview

Mfr description
18706

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.860 in
  • Outside Diameter
    3.165 in
  • Overall Width
    0.635 in
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311397483

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text