Motion
330X380X22 HS8 H

CR SEALS (SKF)
330X380X22 HS8 H

Single Lip Oil Seal - Split, 330 mm Shaft Dia., 380 mm OD, 22 mm Overall Width, HS8 Design, Hydrogenated Nitrile Rubber (HNBR) Lip Material
Mi Item #08482392
MFR #330X380X22 HS8 H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
330X380X22 HS8 H

Single Lip Oil Seal - Split, 330 mm Shaft Dia., 380 mm OD, 22 mm Overall Width, HS8 Design, Hydrogenated Nitrile Rubber (HNBR) Lip Material
Mi Item #08482392
MFR #330X380X22 HS8 H

Mfr description
330X380X22 HS8 H
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    380 mm
  • Overall Width
    22 mm
  • Shaft Diameter
    330 mm
  • Weight
    2.85 lbs

Details

  • Case Design
    All-rubber seal
  • Casing
    Rubber
  • Compatible V-Rings
    403250;403252;403254;403256;403303
  • Compatible Wear Sleeves
    90239
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split
  • Design Type
    HS8
  • Installation Method
    Cover plate
  • Lip Material
    Hydrogenated Nitrile Rubber (HNBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311397971
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 302 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Split
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills, wind turbine main shafts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)