Motion
25026
Oil Seal - Solid, 2.481 in Shaft Dia., 4.036 in OD, 0.487 in Overall Width
MI ITEM #08482416
MFR #25026
Price$66.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.481 in Shaft Dia., 4.036 in OD, 0.487 in Overall Width
MI ITEM #08482416
MFR #25026

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.96/each

Specifications

Dimensions

  • Outside Diameter
    4.036 in
  • Overall Width
    0.487 in
  • Shaft Diameter
    2.481 in

Details

  • Manufacturer Upc Number
    085311414173
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Overview

Mfr description
25026

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought