Motion
18741
Oil Seal - Solid, 1.875 in Shaft Dia., 3.158 in OD, 0.500 in Overall Width
MI ITEM #08482425
MFR #18741
List Price$33.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.875 in Shaft Dia., 3.158 in OD, 0.500 in Overall Width
MI ITEM #08482425
MFR #18741

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.09/each for your price

Overview

Mfr description
18741

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.875 in
  • Outside Diameter
    3.158 in
  • Overall Width
    0.500 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311415163

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text