Motion
18849
Oil Seal - Solid, 1.893 in Shaft Dia., 2.890 in OD, 0.441 in Overall Width
MI ITEM #08482439
MFR #18849
Price$89.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.893 in Shaft Dia., 2.890 in OD, 0.441 in Overall Width
MI ITEM #08482439
MFR #18849

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.27/each

Specifications

Dimensions

  • Outside Diameter
    2.890 in
  • Overall Width
    0.441 in
  • Shaft Diameter
    1.893 in

Details

  • Manufacturer Upc Number
    085311416214
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Overview

Mfr description
18849

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought