Motion
15029
Double Lip Oil Seal - Solid, 1.500 in Shaft Dia., 2.328 in OD, 0.375 in Overall Width, CRSA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08482446
MFR #15029
Your Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.500 in Shaft Dia., 2.328 in OD, 0.375 in Overall Width, CRSA1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08482446
MFR #15029

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.80/each(List $17.66)

Overview

Mfr description
15029
  • Seals are designed with a steel metal case
  • Features a conventional spring loaded sealing lip

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.500 in
  • Outside Diameter
    2.328 in
  • Overall Width
    0.375 in
  • Design Type
    CRSA1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311418829
  • Compatible Wear Sleeves
    99149;99150;99822;99823
  • Compatible V-Rings
    400400;400401;400405;400409
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text