Motion
90808
Thick Wall Wear Sleeve - 17.438 in Shaft Dia., 2.000 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08482468
MFR #90808
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 17.438 in Shaft Dia., 2.000 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08482468
MFR #90808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
90808
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Specifications

  • Type of Product
    Thick Wall Wear Sleeve
  • Width on Shaft
    2.000 in
  • Material
    Chromium-Plated Carbon Steel
  • Typical Application
    Cement Rolling Mills, Steel Mills, Chemical Processing Plants
  • Shaft Range For Speedi Sleeve
    17.248 to 17.260 in
  • Width Overall Width For Speedi Slv
    2.000 in
  • Manufacturer Upc Number
    085311427685
  • Manufacturer Catalog
  • Weight
    2.54 lbs
  • Shaft Diameter
    17.438 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text