Motion
597606
Single Lip Oil Seal - Solid, 7.939 in Shaft Dia., 10.125 in OD, 0.688 in Overall Width, HDS1K Design, Hydrogenated Nitrile Rubber (HNBR) Lip Material
MI ITEM #08482474
MFR #597606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 7.939 in Shaft Dia., 10.125 in OD, 0.688 in Overall Width, HDS1K Design, Hydrogenated Nitrile Rubber (HNBR) Lip Material
MI ITEM #08482474
MFR #597606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
597606
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • Heavy duty metal case and sealing lip
  • Fast and simple installation reduces risk of failure and resulting downtime

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    7.939 in
  • Outside Diameter
    10.125 in
  • Overall Width
    0.688 in
  • Design Type
    HDS1K
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Hydrogenated Nitrile Rubber (HNBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • Casing
    Steel, rubber strip
  • Case Design
    Metal case, OD w/rubber strip
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    15 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311428286
  • Compatible Wear Sleeves
    99799
  • Compatible V-Rings
    401990;401991;401994;401995;402000;4020022;402004;402006
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    3.29 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text