Motion
27761
Oil Seal - Solid, 2.835 in Shaft Dia., 3.701 in OD, 0.394 in Overall Width
MI ITEM #08482554
MFR #27761
List Price$49.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.835 in Shaft Dia., 3.701 in OD, 0.394 in Overall Width
MI ITEM #08482554
MFR #27761

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.09/each for your price

Overview

Mfr description
27761

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.835 in
  • Outside Diameter
    3.701 in
  • Overall Width
    0.394 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311444736

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text