Motion
720884
Oil Seal - Solid, 19.500 in Shaft Dia., 26.234 in OD, 1.766 in Overall Width
Mi Item #08482563
MFR #720884
Price$1,481.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 19.500 in Shaft Dia., 26.234 in OD, 1.766 in Overall Width
Mi Item #08482563
MFR #720884

Mfr description
720884
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,481.00/each

Specifications

Dimensions

  • Outside Diameter
    26.234 in
  • Overall Width
    1.766 in
  • Shaft Diameter
    19.500 in

Details

  • Lip Type
    Spring loaded sealing lip
  • Manufacturer Upc Number
    085311445917
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)