Motion
18759
Double Lip Oil Seal - Solid, 1.875 in Shaft Dia., 3.160 in OD, 0.530 in Overall Width, CRSA9 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08482579
MFR #18759
List Price$36.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.875 in Shaft Dia., 3.160 in OD, 0.530 in Overall Width, CRSA9 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08482579
MFR #18759

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.45/each for your price

Overview

Mfr description
18759

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.875 in
  • Outside Diameter
    3.160 in
  • Overall Width
    0.530 in
  • Design Type
    CRSA9
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Number of Lips
    3
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal Case
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311447195
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, axial dirt lip
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Drivelines
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text