Motion
22525
Single Lip Oil Seal - Solid, 2.254 in Shaft Dia., 2.756 in OD, 0.340 in Overall Width, CRS1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08482581
MFR #22525
Your Price$23.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 2.254 in Shaft Dia., 2.756 in OD, 0.340 in Overall Width, CRS1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08482581
MFR #22525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.08/each(List $31.85)

Overview

Mfr description
22525
  • Seals are designed with a steel metal case
  • Features a conventional spring loaded sealing lip

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.254 in
  • Outside Diameter
    2.756 in
  • Overall Width
    0.340 in
  • Design Type
    CRS1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311447218
  • Compatible Wear Sleeves
    99225;99227;99837;99838
  • Compatible V-Rings
    22311;400550;400551;400554;400555
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text