Motion
714222
Rod Seal - Solid, 19.016 in Shaft Dia., 20.048 in OD, 0.470 in Overall Width
Mi Item #08482595
MFR #714222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod Seal - Solid, 19.016 in Shaft Dia., 20.048 in OD, 0.470 in Overall Width
Mi Item #08482595
MFR #714222

Mfr description
714222
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    20.048 in
  • Overall Width
    0.470 in
  • Shaft Diameter
    19.016 in

Details

  • Manufacturer Upc Number
    085311448826
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)