Motion
720863
Oil Seal - Solid, 17.000 in Shaft Dia., 23.734 in OD, 1.767 in Overall Width
MI ITEM #08482621
MFR #720863
List Price$1,995.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 17.000 in Shaft Dia., 23.734 in OD, 1.767 in Overall Width
MI ITEM #08482621
MFR #720863

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,995.01/each for your price

Overview

Mfr description
720863

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    17.000 in
  • Outside Diameter
    23.734 in
  • Overall Width
    1.767 in
  • Lip Type
    Spring loaded sealing lip
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311450218

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text