Motion
597393
Single Lip Oil Seal - Split, 41.500 in Shaft Dia., 43.566 in OD, 0.825 in Overall Width, HS8C Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08482630
MFR #597393
List Price$3,618.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Split, 41.500 in Shaft Dia., 43.566 in OD, 0.825 in Overall Width, HS8C Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08482630
MFR #597393

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,618.28/each for your price

Overview

Mfr description
597393
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    41.500 in
  • Outside Diameter
    43.566 in
  • Overall Width
    0.825 in
  • Design Type
    HS8C
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber
  • Case Design
    All-rubber seal, OD clamp
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311450645
  • Compatible Wear Sleeves
    89948
  • Compatible V-Rings
    410500;410603
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split, OD Clamp
  • Manufacturer Catalog
  • Installation Method
    Cover plate, OD Clamp
  • Typical Application
    Ball mills, open housing trunnions
  • Weight
    7.59 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text