Motion
3189988
Double Lip Grease Seal - Solid, 31.890 in Shaft Dia., 34.409 in OD, 0.921 in Overall Width, HDSH7 Design, Hydrogenated Nitrile Rubber (HNBR) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #08482640
MFR #3189988
Price$2,708.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Grease Seal - Solid, 31.890 in Shaft Dia., 34.409 in OD, 0.921 in Overall Width, HDSH7 Design, Hydrogenated Nitrile Rubber (HNBR) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #08482640
MFR #3189988

Mfr description
3189988
  • The PTFE lip can also be positioned and directed to provide additional lubricant retention
  • Auxiliary PTFE lip further protect the bearing and sealing lip(s) from dust particles in heavily contaminated environments, for example mining and cement industries
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,708.37/each

Specifications

Dimensions

  • Outside Diameter
    34.409 in
  • Overall Width
    0.921 in
  • Shaft Diameter
    31.890 in
  • Weight
    12.65 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    408000;408004;408009;408203
  • Construction Description
    Grease seal, Heavy Industrial, SKF Flex, excluder lip on face of seal
  • Design Type
    HDSH7
  • Installation Method
    Housing press fit
  • Lip Material
    Hydrogenated Nitrile Rubber (HNBR) & Polytetrafluoroethylene (PTFE)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311452069
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 302 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Crushers, vertical grinder wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)