Motion
530X580X22 HDS7K R

CR SEALS (SKF)
530X580X22 HDS7K R

Single Lip Grease Seal - Solid, 530 mm Shaft Dia., 580 mm OD, 22 mm Overall Width, HDS7K Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08482659
MFR #530X580X22 HDS7K R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
530X580X22 HDS7K R

Single Lip Grease Seal - Solid, 530 mm Shaft Dia., 580 mm OD, 22 mm Overall Width, HDS7K Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08482659
MFR #530X580X22 HDS7K R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
530X580X22 HDS7K R
  • The ingress of water and solid contaminants is a common cause of bearing failures
  • To solve this, SKF developed the HDS7 seal with enhanced exclusion capabilities 
  • Originally designed for grease lubricated bearings in rolling mill stands

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    530 mm
  • Outside Diameter
    580 mm
  • Overall Width
    22 mm
  • Design Type
    HDS7K
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • Casing
    Steel, rubber strip
  • Case Design
    Metal case, OD w/rubber strip
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    None
  • Manufacturer Upc Number
    085311453271
  • Compatible V-Rings
    405252;405303;405500;405504
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal, Heavy Industrial, SKF Flex
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    8.156 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text