Motion
15031
Oil Seal - Solid, 1.503 in Shaft Dia., 2.375 in OD, 0.720 in Overall Width, HMSA26 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08482685
MFR #15031
Price$17.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.503 in Shaft Dia., 2.375 in OD, 0.720 in Overall Width, HMSA26 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08482685
MFR #15031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.88/each

Specifications

Dimensions

  • Outside Diameter
    2.375 in
  • Overall Width
    0.720 in
  • Shaft Diameter
    1.503 in
  • Weight
    0.11 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400400;400401;400405;400409
  • Compatible Wear Sleeves
    99822;99823
  • Construction Description
    Oil seal
  • Design Type
    HMSA26
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Helix-CCW from air side
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311454995
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    3
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Pinion, axles

Overview

Mfr description
15031

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought