Motion
666
Single Lip Oil Seal - Solid, 2.906 in Shaft Dia., 3.813 in OD, 0.313 in Overall Width, FF1 Design, Felt Lip Material
MI ITEM #08482691
MFR #666
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 2.906 in Shaft Dia., 3.813 in OD, 0.313 in Overall Width, FF1 Design, Felt Lip Material
MI ITEM #08482691
MFR #666

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
666

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.906 in
  • Outside Diameter
    3.813 in
  • Overall Width
    0.313 in
  • Design Type
    FF1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Felt
  • Lip Type
    Felt Lip
  • Number of Lips
    1
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 200 °F
  • Spring Type
    None
  • Manufacturer Upc Number
    085311455350
  • Lubricant Type
    Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text