Motion
1320X1380X38 HDSD72 HV

CR SEALS (SKF)
1320X1380X38 HDSD72 HV

Double Lip Grease Seal - Solid, 1320 mm Shaft Dia., 1380 mm OD, 38 mm Overall Width, HDSD72 Design, Hydrogenated Nitrile Rubber (HNBR) & Fluoro Rubber (FKM) Lip Material
MI ITEM #08482699
MFR #1320X1380X38 HDSD72 HV
List Price$9,592.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1320X1380X38 HDSD72 HV

Double Lip Grease Seal - Solid, 1320 mm Shaft Dia., 1380 mm OD, 38 mm Overall Width, HDSD72 Design, Hydrogenated Nitrile Rubber (HNBR) & Fluoro Rubber (FKM) Lip Material
MI ITEM #08482699
MFR #1320X1380X38 HDSD72 HV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,592.37/each for your price

Overview

Mfr description
1320X1380X38 HDSD72 HV
  • In heavy industries, SKF Flex seals can handle the harshest application environments
  • Heavy duty metal case and sealing lip
  • Fast and simple installation reduces risk of failure and resulting downtime

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1320 mm
  • Outside Diameter
    1380 mm
  • Overall Width
    38 mm
  • Design Type
    HDSD72
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Hydrogenated Nitrile Rubber (HNBR) & Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -5 to 302 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311456890
  • Compatible V-Rings
    413500
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal, Heavy Industrial, SKF Flex, two lips facing opposite direction
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    66.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text