Motion
943280
Metal Face Seal - 5.875 in Shaft, 7.641 in OD, 1.510 in Width, Fluoro-Rubber (FKM) Lip Material, HDDF1 Design
MI ITEM #08482701
MFR #943280
List Price$1,978.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Face Seal - 5.875 in Shaft, 7.641 in OD, 1.510 in Width, Fluoro-Rubber (FKM) Lip Material, HDDF1 Design
MI ITEM #08482701
MFR #943280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,978.17/each for your price

Overview

Mfr description
943280
  • Designed to be used in demanding applications and lower speeds
  • Offers reliable protection against solid and liquid contaminants
  • Used in conveyors and construction equipment, agricultural machinery, mining equipment, washing equipment, agricultural & machinery equipment

Specifications

  • Shaft Diameter
    5.875 in
  • Outside Diameter
    7.641 in
  • Width
    1.510 in
  • Lip Material
    Fluoro-Rubber (FKM)
  • Design Type
    HDDF1
  • Seal Type
    Heavy Duty Dual Face Seal
  • Seal Material
    Corrosion-resistant cast alloy
  • Operating Temperature Range
    -15 to 210 °F
  • Pressure Tolerance
    50 psi
  • Typical Application
    Conveyors, construction equipment, grinding mills, mining equipment
  • Manufacturer Catalog
  • Manufacturer Upc Number
    85311456913
  • UPC_NO
    085311456913
  • Weight
    0.30 lbs
  • Overall Width
    1.510 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text