Motion
4A322
Oil Seal - Solid, 3.977 in Shaft Dia., 4.056 in OD, 0.079 in Overall Width
MI ITEM #08482706
MFR #4A322
List Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.977 in Shaft Dia., 4.056 in OD, 0.079 in Overall Width
MI ITEM #08482706
MFR #4A322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.45/each for your price

Overview

Mfr description
4A322

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.977 in
  • Outside Diameter
    4.056 in
  • Overall Width
    0.079 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311458467

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text