Motion
2204X2264X24 HSA7C D

CR SEALS (SKF)
2204X2264X24 HSA7C D

Double Lip Oil Seal - Split, 2204 mm Shaft Dia., 2264 mm OD, 24 mm Overall Width, HSA7C Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
MI ITEM #08482717
MFR #2204X2264X24 HSA7C D
Price$7,545.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
2204X2264X24 HSA7C D

Double Lip Oil Seal - Split, 2204 mm Shaft Dia., 2264 mm OD, 24 mm Overall Width, HSA7C Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
MI ITEM #08482717
MFR #2204X2264X24 HSA7C D

Mfr description
2204X2264X24 HSA7C D
  • HS seals are all-rubber seals, designed without any reinforcement
  • They are manufactured oversized relative to the housing bore diameter and depth to enable proper compression and stability
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,545.46/each

Specifications

Dimensions

  • Outside Diameter
    2264 mm
  • Overall Width
    24 mm
  • Shaft Diameter
    2204 mm
  • Weight
    20.57 lbs

Details

  • Case Design
    All-rubber seal, OD clamp
  • Casing
    Rubber
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, split, OD Clamp
  • Design Type
    HSA7C
  • Installation Method
    Cover plate, OD Clamp
  • Lip Material
    Carboxylated Nitrile Rubber (XNBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311459648
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Split
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Ball mills, open housing trunnions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)