Motion
21384
Oil Seal - Solid, 2.146 in Shaft Dia., 3.229 in OD, 0.603 in Overall Width
MI ITEM #08482729
MFR #21384
List Price$101.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.146 in Shaft Dia., 3.229 in OD, 0.603 in Overall Width
MI ITEM #08482729
MFR #21384

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.66/each for your price

Overview

Mfr description
21384

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.146 in
  • Outside Diameter
    3.229 in
  • Overall Width
    0.603 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311460927

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text