Motion
35298
Oil Seal - Solid, 3.529 in Shaft Dia., 5.470 in OD, 0.655 in Overall Width
MI ITEM #08482737
MFR #35298
Your Price$134.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.529 in Shaft Dia., 5.470 in OD, 0.655 in Overall Width
MI ITEM #08482737
MFR #35298

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$134.73/each(List $185.92)

Overview

Mfr description
35298

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.529 in
  • Outside Diameter
    5.470 in
  • Overall Width
    0.655 in
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311461030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text