Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.628 in Shaft Dia., 5.761 in OD, 0.750 in Overall Width
Mi Item #08482739
MFR #46288

Mfr description
46288
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    5.761 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    4.628 in

Details

  • Manufacturer Upc Number
    085311461061
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)