Motion
99482
Thin Wall Speedi-Sleeve - 5.039 in Shaft Dia., 1.349 in Width, Stainless Steel Material
MI ITEM #08482767
MFR #99482
List Price$118.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-Sleeve - 5.039 in Shaft Dia., 1.349 in Width, Stainless Steel Material
MI ITEM #08482767
MFR #99482

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.20/each for your price

Overview

Mfr description
99482
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized

Specifications

  • Type of Product
    Thin Wall Speedi-Sleeve
  • Width on Shaft
    1.349 in
  • Material
    Stainless Steel
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • Shaft Range For Speedi Sleeve
    5.031 to 5.040 in
  • Width Overall Width For Speedi Slv
    1.349 in
  • Lip Material
    N/A
  • Manufacturer Upc Number
    085311463614
  • UPC_NO
    085311463614
  • Manufacturer Catalog
  • Weight
    0.67 lbs
  • Shaft Diameter
    5.039 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text