Motion
90852
Thick Wall Wear Sleeve - 0.945 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08482788
MFR #90852
Price$7,810.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 0.945 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08482788
MFR #90852

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,810.73/each

Specifications

Dimensions

  • Overall Width
    30 mm
  • Shaft Diameter
    19.654 in
  • Weight
    8.08 lbs
  • Width
    1.1810 in, 30 mm
  • Width on Shaft
    0.945 in
  • Width Overall Width For Speedi Slv
    0.945 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311464789
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    39.9660 to 39.9760 in; 1015.14 to 1015.39 mm
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311464789

Overview

Mfr description
90852
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought