Motion
16481
Rotary Shaft Seal - Solid, 1.654 in Shaft Dia., 2.638 in OD, 0.284 in Overall Width
MI ITEM #08482800
MFR #16481
Price$26.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Shaft Seal - Solid, 1.654 in Shaft Dia., 2.638 in OD, 0.284 in Overall Width
MI ITEM #08482800
MFR #16481

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.42/each

Specifications

Dimensions

  • Outside Diameter
    2.638 in
  • Overall Width
    0.284 in
  • Shaft Diameter
    1.654 in

Details

  • Manufacturer Upc Number
    085311465489
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Solid / Split
    Solid

Overview

Mfr description
16481

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought