Motion
1060X1100X20 HDSH2 HT

CR SEALS (SKF)
1060X1100X20 HDSH2 HT

Double Lip Oil Seal - Solid, 1060 mm Shaft Dia., 1100 mm OD, 20 mm Overall Width, HDSH2 Design, Hydrogenated Nitrile Rubber (HNBR) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #08482805
MFR #1060X1100X20 HDSH2 HT
Price$9,649.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
1060X1100X20 HDSH2 HT

Double Lip Oil Seal - Solid, 1060 mm Shaft Dia., 1100 mm OD, 20 mm Overall Width, HDSH2 Design, Hydrogenated Nitrile Rubber (HNBR) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #08482805
MFR #1060X1100X20 HDSH2 HT

Mfr description
1060X1100X20 HDSH2 HT
  • The PTFE lip can also be positioned and directed to provide additional lubricant retention
  • Auxiliary PTFE lip further protect the bearing and sealing lip(s) from dust particles in heavily contaminated environments, for example mining and cement industries
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,649.79/each

Specifications

Dimensions

  • Outside Diameter
    1100 mm
  • Overall Width
    20 mm
  • Shaft Diameter
    1060 mm
  • Weight
    11.71 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    410500;410603
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, excluder lip on face of seal
  • Design Type
    HDSH2
  • Installation Method
    Housing press fit
  • Lip Material
    Hydrogenated Nitrile Rubber (HNBR) & Polytetrafluoroethylene (PTFE)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311465847
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    15 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring Cover
  • Typical Application
    Crushers, vertical grinder wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)