Motion
532202
Double Lip Oil Seal - Solid, 4.242 in Shaft Dia., 5.991 in OD, 0.474 in Overall Width, HMSA79 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08482806
MFR #532202
List Price$154.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 4.242 in Shaft Dia., 5.991 in OD, 0.474 in Overall Width, HMSA79 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #08482806
MFR #532202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.50/each for your price

Overview

Mfr description
532202

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.242 in
  • Outside Diameter
    5.991 in
  • Overall Width
    0.474 in
  • Design Type
    HMSA79
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Rubber-covered steel
  • Case Design
    Rubber outside diameter
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311465915
  • Compatible V-Rings
    401100;401101;401104;401105
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    1.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text