Motion
90866
Thick Wall Wear Sleeve - 1.732 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08482816
MFR #90866
Price$6,106.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 1.732 in Width, Chromium-Plated Carbon Steel Material
Mi Item #08482816
MFR #90866

Mfr description
90866
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,106.66/each

Specifications

Dimensions

  • Overall Width
    62.50 mm
  • Shaft Diameter
    11.188 in
  • Weight
    3.69 lbs
  • Width
    2.4610 in, 62.50 mm
  • Width on Shaft
    1.732 in
  • Width Overall Width For Speedi Slv
    1.732 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311466158
  • Material
    Chromium-Plated Carbon Steel
  • Shaft Range For Speedi Sleeve
    16.1400 to 16.1460 in; 409.96 to 410.11 mm
  • Type of Product
    Thick Wall Wear Sleeve
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • UPC_NO
    085311466158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)