Motion
556550
Split Axial Clamp Seal - 91.339 in Seal Seat Dia., 0.815 in Seal Seat Width, 1.252 in Fitted Width, Nitrile Rubber Material, CT1 Design
MI ITEM #08482834
MFR #556550
Price$1,883.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Axial Clamp Seal - 91.339 in Seal Seat Dia., 0.815 in Seal Seat Width, 1.252 in Fitted Width, Nitrile Rubber Material, CT1 Design
MI ITEM #08482834
MFR #556550

Mfr description
556550
  • Axial clamp seals do not rotate, but seal axially against a rotating counterface
  • Can be used as primary or secondary seals in contaminated applications
  • Made of profiled strips of non-reinforced rubber
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,883.90/each

Specifications

Dimensions

  • Fitted Width
    1.252 in
  • Seal Seat Diameter
    91.339 in
  • Seal Seat Width
    0.815 in
  • Weight
    7.39 lbs

Details

  • Design Type
    CT1
  • Installation Method
    Stainless Steel band clamp
  • Lip Code
    NBR
  • Lip Material
    Nitrile Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311466769
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Axial seal / Axial clamp seal
  • Typical Application
    Cold Rolling Mills, General machinery, Hot Strip Mills, Industrial Gearboxes, Paper Mill, Rolling Mills
  • UPC_NO
    085311466769

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)