Motion
17468
Double Lip Oil Seal - Solid, 1.750 in Shaft Dia., 2.756 in OD, 0.252 in Overall Width, HMSA16S Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08482848
MFR #17468
List Price$40.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.750 in Shaft Dia., 2.756 in OD, 0.252 in Overall Width, HMSA16S Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08482848
MFR #17468

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.79/each for your price

Overview

Mfr description
17468

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.750 in
  • Outside Diameter
    2.756 in
  • Overall Width
    0.252 in
  • Design Type
    HMSA16S
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Helix-CW from air side
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -5 to 390 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311467339
  • Compatible Wear Sleeves
    99172;99174;99175;99180;99827;99828
  • Compatible V-Rings
    400450;400451;400454;400455
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Transmission
  • Weight
    0.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text