Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 14.000 in Shaft Dia., 1.181 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #08482850
MFR #90870

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
90870
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Specifications

  • Type of Product
    Thick Wall Wear Sleeve
  • Width on Shaft
    1.181 in
  • Material
    Chromium-Plated Carbon Steel
  • Typical Application
    Cement Rolling Mills, Steel Mills, Chemical Processing Plants
  • Shaft Range For Speedi Sleeve
    13.811 to 13.817 in
  • Width Overall Width For Speedi Slv
    1.181 in
  • Manufacturer Upc Number
    085311467407
  • Manufacturer Catalog
  • Weight
    1.80 lbs
  • Shaft Diameter
    14.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text