Motion
320X350X15 HSF1 V

CR SEALS (SKF)
320X350X15 HSF1 V

Single Lip Oil Seal - Split, 320 mm Shaft Dia., 350 mm OD, 15 mm Overall Width, HSF1 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #08482888
MFR #320X350X15 HSF1 V
Price$2,067.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
320X350X15 HSF1 V

Single Lip Oil Seal - Split, 320 mm Shaft Dia., 350 mm OD, 15 mm Overall Width, HSF1 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #08482888
MFR #320X350X15 HSF1 V

Mfr description
320X350X15 HSF1 V
  • These seals are mainly used in heavy-duty applications like gear drives, propeller shafts, cold and hot mill work rolls, pumps, and paper machinery
  • All HSF seals are manufactured oversized relative to the housing bore diameter and depth to enable proper seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,067.79/each

Specifications

Dimensions

  • Outside Diameter
    350 mm
  • Overall Width
    15 mm
  • Shaft Diameter
    320 mm
  • Weight
    4.13 lbs

Details

  • Case Design
    Rubber, fabric reinforced seals
  • Casing
    Fabric-reinforced rubber
  • Compatible V-Rings
    403203;403250;403252;403254;403256
  • Compatible Wear Sleeves
    90155
  • Construction Description
    Oil seal, Heavy Industrial, split
  • Design Type
    HSF1
  • Installation Method
    Cover plate
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311469852
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -5 to 390 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Split
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)