Motion
2555729
Single Lip Grease Seal - Solid, 25.551 in Shaft Dia., 27.953 in OD, 1.000 in Overall Width, HDS7 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08482904
MFR #2555729
List Price$1,772.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 25.551 in Shaft Dia., 27.953 in OD, 1.000 in Overall Width, HDS7 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #08482904
MFR #2555729

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,772.73/each for your price

Overview

Mfr description
2555729
  • The ingress of water and solid contaminants is a common cause of bearing failures
  • To solve this, SKF developed the HDS7 seal with enhanced exclusion capabilities
  • Originally designed for grease lubricated bearings in rolling mill stands

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    25.551 in
  • Outside Diameter
    27.953 in
  • Overall Width
    1.000 in
  • Design Type
    HDS7
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -5 to 390 °F
  • Spring Type
    None
  • Manufacturer Upc Number
    085311472586
  • Compatible V-Rings
    406500;406504
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal, Heavy Industrial, SKF Flex
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    10.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text