Motion
2893729
Single Lip Grease Seal - Solid, 28.937 in Shaft Dia., 31.437 in OD, 0.984 in Overall Width, HDS7 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #08482905
MFR #2893729
Price$5,606.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 28.937 in Shaft Dia., 31.437 in OD, 0.984 in Overall Width, HDS7 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #08482905
MFR #2893729

Mfr description
2893729
  • The ingress of water and solid contaminants is a common cause of bearing failures
  • To solve this, SKF developed the HDS7 seal with enhanced exclusion capabilities
  • Originally designed for grease lubricated bearings in rolling mill stands
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,606.71/each

Specifications

Dimensions

  • Outside Diameter
    31.437 in
  • Overall Width
    0.984 in
  • Shaft Diameter
    28.937 in
  • Weight
    12.06 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    407250;407254;407309
  • Construction Description
    Grease seal, Heavy Industrial, SKF Flex
  • Design Type
    HDS7
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311472678
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -5 to 390 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    General machinery, rolling mills, hot strip mills, cold rolling mills, paper mills
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)