Motion
280X320X20 HDSH2 DT

CR SEALS (SKF)
280X320X20 HDSH2 DT

Double Lip Oil Seal - Solid, 280 mm Shaft Dia., 320 mm OD, 20 mm Overall Width, HDSH2 Design, Carboxylated Nitrile Rubber (XNBR) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #08482913
MFR #280X320X20 HDSH2 DT
List Price$1,916.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
280X320X20 HDSH2 DT

Double Lip Oil Seal - Solid, 280 mm Shaft Dia., 320 mm OD, 20 mm Overall Width, HDSH2 Design, Carboxylated Nitrile Rubber (XNBR) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #08482913
MFR #280X320X20 HDSH2 DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,916.26/each for your price

Overview

Mfr description
280X320X20 HDSH2 DT
  • The PTFE lip can also be positioned and directed to provide additional lubricant retention
  • Auxiliary PTFE lip further protect the bearing and sealing lip(s) from dust particles in heavily contaminated environments, for example mining and cement industries

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    280 mm
  • Outside Diameter
    320 mm
  • Overall Width
    20 mm
  • Design Type
    HDSH2
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Carboxylated Nitrile Rubber (XNBR) & Polytetrafluoroethylene (PTFE)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    15 psi
  • Spring Type
    Garter Spring Cover
  • Spring Material
    Stainless Steel
  • Manufacturer Upc Number
    085311472821
  • Compatible V-Rings
    400275;402750;402752;402754;402756
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial, SKF Flex, excluder lip on face of seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Crushers, vertical grinder wheels
  • Weight
    2.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text